Shop All Shoulder Bolts
Ampg
Self-Locking Shoulder Screws, 3A Thr Sz, 5/32 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60118C06-PATCH
Zoro # G6461485
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1/8 in
- Drive Size 5/64
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60118C06-PATCH
- Zoro # G6461485
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1/8 in |
Shoulder Length | 3/8 in |
Drive Size | 5/64 |
Head Diameter | 1/4 |
Head Height | 1/8 |
Thread Length | 5/32 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 4-40 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Self-Locking Shoulder Screws |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,4-40",3/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.031.0112)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0050)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK (DE-9SA)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 9/32 Shoulder Lg, Alloy Steel (STR70051C04.5)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60231C06)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (ZR0804-316H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1-1/4 in Shoulder Lg, Monel (STR71018C22-1)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0020)
- Ampg Shoulder Bolts