Shop All Milling and Drilling Accessories
Ampg
Screw, 3/8-24X7/16, Rest Button 3/4Lg Stl
Mfr # Z2436
Zoro # G0803641
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/4
- Finish Black Ox
- End Mill Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2436
- Zoro # G0803641
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Dia. | 1/2 |
Details
Item | Screw, 3/8-24X7/16,Rest Button 3/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 3/8-24X7/16,Rest Button 3/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11 mm L.135 mm (40081111)
- STM 3 x 3 P350 Drill Press Vise (370236)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- IRWIN PLUG CUTTER 1/2"" (43908)
- STM 150mm x 150mm Precision Ground Sine Plate (230775)
- BIG HORN 56pc Mini Pocket Hole Jig Set - (One Hole) (12603)
- BIG DAISHOWA SEIKI Mega Chuck 2-Plane Baby Chuck .25-25.4Mm (BBT40-MEGA16N-75)
- Ampg Milling and Drilling Accessories