Shop All Milling and Drilling Accessories
Ampg
Screw, 3/8-24X1/2, Rest Button 3/4Lg Stl
Mfr # Z2438
Zoro # G0803571
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/4
- Finish Black Ox
- End Mill Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2438
- Zoro # G0803571
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Dia. | 1/2 |
Details
Item | Screw, 3/8-24X1/2,Rest Button 3/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 3/8-24X1/2,Rest Button 3/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- JOHNSON LEVEL & TOOL SQUARE 8"" TRY (450)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- H & H INDUSTRIAL PRODUCTS Dasqua Waterproof Electronic Z-Axis Setter (1801-1005)
- STM 4 x 7 Precision Ground Sine Plate (230780)
- WALTER Assembly Parts and Accessories Order code - FS1483 (FS1483)
- HOUGEN 12MM RotaCut Hole Cutter (11212)
- Ampg Milling and Drilling Accessories