Shop All Milling and Drilling Accessories
Ampg
Screw, 1/4-28X5/16, Rest Button3/16Lg Stl
Mfr # Z2435
Zoro # G0777680
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/16
- Finish Black Ox
- Dia. 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2435
- Zoro # G0777680
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/16 |
Dia. | 3/8 |
Details
Item | Screw, 1/4-28X5/16,Rest Button3/16Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/4-28X5/16,Rest Button3/16Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- HYDE 112Stiff Putty Knife (2150)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- STM CL1 252mm x 180mm Adjustable Swivel Angle Plate (326126)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- DAYTON Steel Floor Stand For Dayton Mill/Drills (2LKR3)
- MILESCRAFT Orbiter Drill Attachment that Rotates 360 degrees (1300)
- Ampg Milling and Drilling Accessories