Shop All Milling and Drilling Accessories
Ampg
Screw, 1/4-28X5/16, Rest Button 1/4Lg Stl
Mfr # Z2420
Zoro # G0777784
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1/4
- Finish Black Ox
- Dia. 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2420
- Zoro # G0777784
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 3/8 |
Details
Item | Screw, 1/4-28X5/16,Rest Button 1/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/4-28X5/16,Rest Button 1/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- BLACK & DECKER Washer, Outer Clamp (390426-00)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- MAJOR MANUFACTURING MajorQUICK RELEASE HEX ADAPTER (MJR-HIT-44QR1)
- HOUGEN 1/4 in. RotaCut Hole Cutter, 3 pack (11100C)
- COGSDILL Roller Burnisher Other Metalworking Tools & Consumable (SR-750-781-4 D12)
- HOUGEN 1-1/8 in. Carbide Sheet Metal Holcutter (14336)
- Ampg Milling and Drilling Accessories