Shop All Milling and Drilling Accessories
Ampg
Screw, 1/4-28X3/8, Rest Button 3/4Lg Stl
Mfr # Z2425
Zoro # G0777872
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 3/4
- End Mill Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2425
- Zoro # G0777872
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Dia. | 3/8 |
Details
Item | Screw, 1/4-28X3/8,Rest Button 3/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/4-28X3/8,Rest Button 3/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 36" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE360)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- MILWAUKEE TOOL Seal (45-06-0635)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- STM Magnetic Chip Collector (230650)
- HHIP 4" Horizontal/Vertical Rotary Table (3900-2304)
- ALIGN Y-Axis 150 Power Table Feed 110V~1 Phase (3129-0156)
- WALTER Assembly Parts and Accessories, FS2060 (FS2060)
- KREG Kreg KHI-PULL Cabinet Hardware Jig, Polymer (KHI-PULL)
- Ampg Milling and Drilling Accessories