Shop All Milling and Drilling Accessories
Ampg
Screw, 1/2-20X9/16, Rest Button 3/8Lg Stl
Mfr # Z2440
Zoro # G0723692
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 3/8
- Dia. 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2440
- Zoro # G0723692
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/8 |
Dia. | 3/4 |
Details
Item | Screw, 1/2-20X9/16,Rest Button 3/8Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
Head Type | Hex |
End Mill Style | Threaded Stud |
Description
Screw, 1/2-20X9/16,Rest Button 3/8Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Seame, 8"x5" 1/2"R, 3/4"D (CF023PF)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- PALMGREN Milling Stop, 5 Axis (9680211)
- WALTER Assembly Parts and Accessories, FS2060 (FS2060)
- HOUGEN 2-1/8 in. Carbide Sheet Metal Holcutter (14366)
- HOUGEN Spring-Small for Carbide Holcutters, 3PK (14303)
- HOUGEN 7/8 in. RotaCut Hole Cutter (11140)
- Ampg Milling and Drilling Accessories