Shop All Milling and Drilling Accessories
Ampg
Screw, 1/2-20X9/16, Rest Button 1Lg Stl
Mfr # Z2444
Zoro # G0723561
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1
- Finish Black Ox
- End Mill Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2444
- Zoro # G0723561
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1 |
Dia. | 3/4 |
Details
Item | Screw, 1/2-20X9/16, Rest Button 1Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/2-20X9/16, Rest Button 1Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Saw, Wallboard, 6 In (15-206)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- VERTEX Vertex Dividing Plates For 4 To 6" Vertex Rotary Tables (3900-2390)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- BIG DAISHOWA SEIKI Hydraulic Chuck 20mm X 165mm Tool Holder (BBT40-HDC20-165)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/8 In (16N207)
- HOUGEN 1-3/8 in. Carbide Sheet Metal Holcutter (14344)
- Ampg Milling and Drilling Accessories