Shop All Milling and Drilling Accessories
Ampg
Screw, 1/2-20X9/16, Rest Button 1/2Lg Stl
Mfr # Z2442
Zoro # G0723613
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1/2
- Finish Black Ox
- End Mill Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2442
- Zoro # G0723613
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/2 |
Dia. | 3/4 |
Details
Item | Screw, 1/2-20X9/16,Rest Button 1/2Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/2-20X9/16,Rest Button 1/2Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- DIABLO 1"x17-1/2" Auger Bit (DAG3110)
- BLACK & DECKER Switch Kit (5140110-67)
- SUPERCUT 80-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (534238)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- MAJOR MANUFACTURING MajorDRILL ADAPTOR-7/8in AUGER (MJR-HIT-44A3)
- BIG HORN 1/4 Inch Dowel Drilling Jig Kit (19695)
- BIG HORN Drill Guide Kit (19115)
- CLESCO 1/2" ID Lh Taper Buff Spindle Steel, Yellow Zinc (BTL-4)
- WALTER Assembly Parts and Accessories, AP316-VB1608 (AP316-VB1608)
- Ampg Milling and Drilling Accessories