Shop All Milling and Drilling Accessories
Ampg
Screw, 1/2-20X1/2, Rest Button 3/4Lg Stl
Mfr # Z2446
Zoro # G0723324
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/4
- Finish Black Ox
- Dia. 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2446
- Zoro # G0723324
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Dia. | 5/8 |
Details
Item | Screw, 1/2-20X1/2,Rest Button 3/4Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/2-20X1/2,Rest Button 3/4Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95377QPB113505)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHS44)
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- ENCORE PACKAGING HD Battery Tool 58 34 for Polypropylene and Polyester Strapping (EP-1355-58/34)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- STM 60mm Deluxe Shock Absorber 500kg Load (231450)
- DAYTON Compound Mill Table, .100 Dial Revolution (2LKU7)
- HHIP Vertex 10 Piece 65-140mm Adjustable Screw Jack & Pad Set (3901-0095)
- ERICKSON Spindle Wiper, HSK63 (HSK63SW)
- HYDRO HANDLE Replacement Water Bottle Caribiner Key Chain (HHBC)
- Ampg Milling and Drilling Accessories