Shop All Milling and Drilling Accessories
Ampg
Screw, 1/2-20X1/2, Rest Button 1Lg Stl
Mfr # Z2447
Zoro # G0723309
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 1
- Finish Black Ox
- Dia. 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2447
- Zoro # G0723309
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1 |
Dia. | 5/8 |
Details
Item | Screw, 1/2-20X1/2, Rest Button 1Lg Stl |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
End Mill Style | Threaded Stud |
Description
Screw, 1/2-20X1/2, Rest Button 1Lg Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator (2414A)
- BETA 3/8" Drive 58 Geared Teeth Hand Ratchet (009100884)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- ERICKSON Shim, Turning 512.153 (512.153)
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- KREG Kreg KHI-PULL Cabinet Hardware Jig, Polymer (KHI-PULL)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- STM 40 Taper Spindle Wiper (326215)
- Ampg Milling and Drilling Accessories