Shop All Door Strikes
Ampg
Satin Chrome Door Strike Plate
Mfr # ADL-OEK-4 US26D
Zoro # G3949963
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Universal
- Finish Satin Chrome
- Length 5 7/8 in
- Width 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ADL-OEK-4 US26D
- Zoro # G3949963
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 5 7/8 in |
Width | 2 in |
Details
Strike Type | Universal |
Finish | Satin Chrome |
Color | Silver |
Holes per Leaf | 6 |
Material | Steel |
Hardware | Not Included |
Required Door Thickness | 1-3/4" |
Features | 5-7/8" Jamb Width; Double Lip Strike with Keyed Emergency Stop; Offset |
Item | Door Strike Plate |
Standards | ANSI/BHMA A1882 |
ADA Compliant | Yes |
Mounting | Screw-On |
Description
Emergency Stop Strike, Strike Type Universal, Length 5 7/8 in, Width 2 in, Color Silver, Satin Chrome Finish, Material Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 90dg Thumbturn W:Crescent Knob (850-3141870)
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 8 x 8 (SMP88L)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 716 CAM LH)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- HAGER Satin Nickel Strike 144815 (079335)
- DELTANA T-Strike For Rca430, 2-3/4" X 1 1/8" Oil Rubbed Bronze (TSRCA275U10B)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.L178)
- DELTANA Full Lip Strike Plate Lifetime Brass (FLSP335CR003)
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- Ampg Door Accessories