Shop All Dial Indicators
Ampg
Ruby Contact Point, 4mm, 4-48
Mfr # Z6982
Zoro # G4888460
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 4 mm
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6982
- Zoro # G4888460
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 4 mm |
Stem Thread Size | #4-48 |
Details
Item | Ruby Contact Point,4mm,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Ruby Contact Point,4mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74279P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.50mm (47325)
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- Ampg Precision Measuring Tools