Shop All Dial Indicators
Ampg
Ruby Contact Point, 3mm, 4-48
Mfr # Z6974
Zoro # G4888549
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 3 mm
- Stem Thread Size #4-48
- Contact Point Shape Ball
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6974
- Zoro # G4888549
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Details
Item | Ruby Contact Point,3mm,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Ruby Contact Point,3mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- WESTWARD 2-Pt Unbrkable Safety Blade, 23/32"W, PK5 (2ZRK7)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- AMPG Stem Dial Indicator Point, 3/8", Steel (Z9334S)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- AMPG Button Dial Indicator Contact, 3/4", SS (Z9402SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- Ampg Precision Measuring Tools