Shop All Dial Indicators
Ampg
Ruby Contact Point, 2mm, 4-48
Mfr # Z7035
Zoro # G4888241
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z7035
- Zoro # G4888241
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | #4-48 |
Details
Item | Ruby Contact Point,2mm,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Ruby Contact Point,2mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 25PK (48-39-0616)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- AMPG Button Dial Indicator Contact, 3/4", SS (Z9402SS)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- CENTRAL TOOLS Dial Indicator Set, 1" (06410-00)
- Ampg Dial Indicators