Shop All Dial Indicators
Ampg
Ruby Contact Point, 2mm, 4-48
Mfr # Z7031
Zoro # G4888287
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z7031
- Zoro # G4888287
- Country of Origin United States
- Category Dial Indicators
Details
Item | Ruby Contact Point,2mm,4-48 |
Description
Ruby Contact Point,2mm,4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- INSIZE Back Plunger Dial Test Indicator (2398-03)
- Ampg Dial Indicators