Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X90-LH
Zoro # G110724374
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Shank Thread Length 74 mm
- Standards DFARS, RoHS Compliant
- Housing Material Stainless Steel
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X90-LH
- Zoro # G110724374
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Shank Thread Length | 74 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Overall Length | 99 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 74 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 99 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX68 Cogged V-Belt, 71 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A132 (6A132)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SA)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- Ampg Spherical Rod Ends