Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X80-LH
Zoro # G410724180
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Shank Thread Size M8-1.25
- Ball Diameter 8 mm
- Shank Thread Length 64 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X80-LH
- Zoro # G410724180
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Shank Thread Length | 64 mm |
Head Outside Diameter | 18 mm |
Overall Length | 89 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 64 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 89 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SPEEDAIRE Compresion Ferrule 3/4 (SE542)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- Ampg Spherical Rod Ends