Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X80-174
Zoro # G010724238
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 9 mm
- Head Outside Diameter 18 mm
- Rod End Type Spherical Rod End
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X80-174
- Zoro # G010724238
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 64 mm |
Overall Length | 89 mm |
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 64 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 89 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Slip Ring (615-01)
- DEUBLIN Union Allmedia M16x1.5LH 18mm (1139-032-301)
- SKF Bearing, Bore 50mm, Industry 6010-JEM (6010 JEM)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- Ampg Plain Bearings