Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X70-LH
Zoro # G410723954
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Shank Thread Direction Left Hand
- Head Outside Diameter 18 mm
- Shank Thread Size M8-1.25
- Shank Thread Length 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X70-LH
- Zoro # G410723954
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Shank Thread Length | 54 mm |
Overall Length | 79 mm |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Standards | DFARS, RoHS Compliant |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 54 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 79 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- MI-T-M Nozzle, 25035 QC (18-0395)
- SEALMASTER Female Rod End Bearing, CFFL 16T (CFFL 16T)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- Ampg Plain Bearings