Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X70-174
Zoro # G910724024
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 54 mm
- Overall Length 79 mm
- Housing Material Stainless Steel
- System of Measurement Metric
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X70-174
- Zoro # G910724024
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 54 mm |
Overall Length | 79 mm |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 54 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 79 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- Ampg Spherical Rod Ends