Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X60-LH
Zoro # G410723923
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Left Hand
- System of Measurement Metric
- Standards DFARS, RoHS Compliant
- Head Outside Diameter 18 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X60-LH
- Zoro # G410723923
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Overall Length | 69 mm |
Shank Thread Size | M8-1.25 |
Shank Thread Length | 44 mm |
Ball Diameter | 8 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 44 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 69 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- Ampg Plain Bearings