Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X60-174
Zoro # G810723837
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Shank Thread Size M8-1.25
- Overall Length 69 mm
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X60-174
- Zoro # G810723837
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 69 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 44 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 44 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 69 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- GATES Truflex V-Belts, 4L470 (4L470)
- GATES Tri-Power Belts, AX45 (AX45)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- Ampg Plain Bearings