Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X45-LH
Zoro # G210724137
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Rod End Type Spherical Rod End
- Shank Thread Size M8-1.25
- System of Measurement Metric
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X45-LH
- Zoro # G210724137
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M8-1.25 |
Overall Length | 54 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 29 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 29 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 54 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 1, Steel Bright (K1151.2637010)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- Ampg Plain Bearings