Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X45-174
Zoro # G610724010
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M8-1.25
- Shank Thread Length 29 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- System of Measurement Metric
- Head Outside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X45-174
- Zoro # G610724010
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M8-1.25 |
Shank Thread Length | 29 mm |
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Overall Length | 54 mm |
Ball Diameter | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 29 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 54 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- MIDWEST FASTENER 3/8"-24 Fine Thread Male Heim Joint 2PK (36563)
- Ampg Spherical Rod Ends