Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X35-LH
Zoro # G910724277
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Shank Thread Length 22 mm
- Housing Material Stainless Steel
- Shank Thread Size M8-1.25
- Overall Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X35-LH
- Zoro # G910724277
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Shank Thread Length | 22 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 44 mm |
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 44 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FB1076V1)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- Ampg Plain Bearings