Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X30-LH
Zoro # G510724257
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Head Outside Diameter 18 mm
- Shank Thread Size M8-1.25
- Shank Thread Direction Left Hand
- Overall Length 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X30-LH
- Zoro # G510724257
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 39 mm |
Shank Thread Length | 22 mm |
Ball Diameter | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 39 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ4)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- U.S. MOTORS Motor (1860H)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- Ampg Spherical Rod Ends