Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X30-174
Zoro # G510724226
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39 mm
- Head Outside Diameter 18 mm
- Head Width 9 mm
- Shank Thread Length 22 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X30-174
- Zoro # G510724226
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 39 mm |
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Shank Thread Length | 22 mm |
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 39 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed (8500)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- Ampg Plain Bearings