Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X100-LH
Zoro # G410723886
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Head Outside Diameter 18 mm
- System of Measurement Metric
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100-LH
- Zoro # G410723886
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Shank Thread Length | 84 mm |
Head Width | 9 mm |
Overall Length | 109 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Standards | DFARS, RoHS Compliant |
Shank Thread Direction | Left Hand |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Plastic Measures, 8 qt. (41913)
- WEATHERHEAD Pipe Bushing 1/4Inx3/8In, 3220X6X4 (3220X6X4)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- Ampg Spherical Rod Ends