Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM8X100-174
Zoro # G510723960
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Outside Diameter 18 mm
- Rod End Type Spherical Rod End
- Head Width 9 mm
- Shank Thread Length 84 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100-174
- Zoro # G510723960
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Shank Thread Length | 84 mm |
Overall Length | 109 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 109 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS HazLoc Motor, 1-1/2 HP, 1755 RPM, 145T (145TTGN6526)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-107 (126810 P2B SCM 107)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- SEALMASTER Female Rod End Bearing, CFFL 16T (CFFL 16T)
- Ampg Spherical Rod Ends