Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X80-316
Zoro # G310723931
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Ball Diameter 6 mm
- Application Commercial Kitchen, Food Processing
- For Environment Food and Beverage
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X80-316
- Zoro # G310723931
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 87 mm |
Shank Thread Length | 66 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Application | Commercial Kitchen, Food Processing |
For Environment | Food and Beverage |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 66 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 6 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Repair Kit For 1Yea4 (125500-3)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 56C Frame (103839.00)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- ZORO SELECT Female Rod End, #10-32, RH (5RKA3)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- Ampg Spherical Rod Ends