Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X70-LH
Zoro # G810724094
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 7 mm
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
- Shank Thread Direction Left Hand
- Shank Thread Length 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X70-LH
- Zoro # G810724094
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Length | 56 mm |
Overall Length | 77 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 56 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 77 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- Ampg Plain Bearings