Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X70-316
Zoro # G910724048
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Environment Food and Beverage
- Head Width 7 mm
- Shank Thread Size M6-1.0
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X70-316
- Zoro # G910724048
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 77 mm |
Shank Thread Length | 56 mm |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Application | Commercial Kitchen, Food Processing |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 56 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 6 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- FESTO Silencer UC-QS-8H (UC-QS-8H)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- Ampg Plain Bearings