Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X70-174
Zoro # G110724015
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- Head Outside Diameter 14 mm
- System of Measurement Metric
- Overall Length 77 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X70-174
- Zoro # G110724015
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Overall Length | 77 mm |
Shank Thread Length | 56 mm |
Shank Thread Size | M6-1.0 |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 56 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 77 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- Ampg Spherical Rod Ends