Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X60-LH
Zoro # G910724000
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Width 7 mm
- Shank Thread Length 46 mm
- Rod End Type Spherical Rod End
- Overall Length 67 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X60-LH
- Zoro # G910724000
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Length | 46 mm |
Overall Length | 67 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Standards | DFARS, RoHS Compliant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 46 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 67 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (119162.00)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- Ampg Spherical Rod Ends