Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X50-LH
Zoro # G710724323
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M6-1.0
- Shank Thread Direction Left Hand
- Shank Thread Length 36 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X50-LH
- Zoro # G710724323
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M6-1.0 |
Shank Thread Length | 36 mm |
Overall Length | 57 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 36 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 57 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- Ampg Plain Bearings