Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X40-LH
Zoro # G210723901
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- System of Measurement Metric
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Direction Left Hand
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X40-LH
- Zoro # G210723901
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Head Width | 7 mm |
Overall Length | 47 mm |
Shank Thread Length | 26 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Left Hand |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Standards | DFARS, RoHS Compliant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 26 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 47 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- DIXON Female to Bowes Coupler, Barb, 1/2, Steel (4NS4)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- MIDWEST FASTENER 3/8"-24 Fine Thread Male Heim Joint 2PK (36563)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- Ampg Plain Bearings