Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X40-174
Zoro # G410723855
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Head Outside Diameter 14 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Length 26 mm
- Overall Length 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X40-174
- Zoro # G410723855
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 14 mm |
Shank Thread Length | 26 mm |
Overall Length | 47 mm |
Shank Thread Size | M6-1.0 |
Head Width | 7 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 26 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 47 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN In Line Filter Bag (RPG66-0044)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- GATES Hydraulic Coupling-Megacrimp, G25165-0406 (G25165-0406)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- Ampg Plain Bearings