Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X35-LH
Zoro # G410723848
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Shank Thread Size M6-1.0
- System of Measurement Metric
- Head Outside Diameter 14 mm
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35-LH
- Zoro # G410723848
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Overall Length | 42 mm |
Head Width | 7 mm |
Shank Thread Length | 22 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- MIDWEST FASTENER 7/16"-20 Fine Thread Female Heim Joint 2PK (36584)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- Ampg Plain Bearings