Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X35-174
Zoro # G210724052
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 7 mm
- Shank Thread Length 22 mm
- Ball Diameter 6 mm
- Overall Length 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35-174
- Zoro # G210724052
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Length | 22 mm |
Ball Diameter | 6 mm |
Overall Length | 42 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 42 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- MILTON INDUSTRIES $FLEX HOSE 1/4x50' SWIVEL 1/4 MNPT (MI1623-2)
- FAG BEARINGS Radial Bearing, Double Row, 15mm Bore (2202-2RS-TVH)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- Ampg Spherical Rod Ends