Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X30-LH
Zoro # G110724145
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- System of Measurement Metric
- Ball Diameter 6 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Overall Length 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X30-LH
- Zoro # G110724145
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Overall Length | 37 mm |
Shank Thread Length | 18 mm |
Shank Thread Size | M6-1.0 |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 37 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYEF-M12-Y1F (DYEF-M12-Y1F)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- SENQCIA MAXCO Maxco H100E18 Qd Sprocket For Use With E Bushing Hardened Tooth (H100E18)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- Ampg Spherical Rod Ends