Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM6X30-174
Zoro # G810724032
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Width 7 mm
- Head Outside Diameter 14 mm
- Shank Thread Size M6-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X30-174
- Zoro # G810724032
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 37 mm |
Shank Thread Length | 18 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 37 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- BANDO Double V-Belt, Bb78 (BB78)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Includes: Gasket (45DU05)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Female Rod End, LH, #10-32 (CFL3)
- Ampg Spherical Rod Ends