Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X60-LH
Zoro # G410723978
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 12 mm
- System of Measurement Metric
- Shank Thread Size M5-0.8
- Ball Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X60-LH
- Zoro # G410723978
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Ball Diameter | 5 mm |
Shank Thread Length | 46 mm |
Head Width | 6 mm |
Overall Length | 66 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 46 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 66 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- FESTO Coupling Piece KSZ-M16X1, 5 (KSZ-M16X1,5)
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- Ampg Plain Bearings