Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X60-174
Zoro # G610724355
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 5 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Rod End Type Spherical Rod End
- Head Outside Diameter 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X60-174
- Zoro # G610724355
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Overall Length | 66 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 46 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 46 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 66 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- TRITAN Taper-Lock Bushing, Stl, 1-3/16in.Bore dia (1610 X 1-3/16)
- SPEEDAIRE Filter Element (4ZK45)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- Ampg Spherical Rod Ends