Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X50
Zoro # G610724188
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 56 mm
- Shank Thread Length 36 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Size M5-0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50
- Zoro # G610724188
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 56 mm |
Shank Thread Length | 36 mm |
Shank Thread Size | M5-0.8 |
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 56 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- GATES MegaCrimp Couplings (12G-16MP)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- Ampg Plain Bearings