Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X50-LH
Zoro # G510724370
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 6 mm
- Shank Thread Length 36 mm
- Overall Length 56 mm
- Standards DFARS, RoHS Compliant
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50-LH
- Zoro # G510724370
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 6 mm |
Shank Thread Length | 36 mm |
Overall Length | 56 mm |
Shank Thread Size | M5-0.8 |
Ball Diameter | 5 mm |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Standards | DFARS, RoHS Compliant |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 56 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-12 Metric Set Screw Coupling (MRC-12)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SKF Single Row Ball Bearings (U209)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- Ampg Plain Bearings