Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X50-316
Zoro # G810724292
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Overall Length 56 mm
- System of Measurement Metric
- Head Width 6 mm
- Shank Thread Size M5-0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50-316
- Zoro # G810724292
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 56 mm |
Head Width | 6 mm |
Shank Thread Size | M5-0.8 |
Ball Diameter | 5 mm |
Shank Thread Length | 36 mm |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Environment | Food and Beverage |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- DIXON Air Chief Industrial Female Quick Connect Plug, 1/2-14 Nominal, Quick Disconnect Plug x NPTF, 300 ps (DCP2624)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- BETA Pen Oiler (017560001)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Metric Precision Rod End (MHFR16T)
- Ampg Spherical Rod Ends