Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X50-174
Zoro # G610724300
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 12 mm
- Housing Material Stainless Steel
- Shank Thread Size M5-0.8
- Head Width 6 mm
- Shank Thread Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50-174
- Zoro # G610724300
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Shank Thread Length | 36 mm |
Overall Length | 56 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 56 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw, PK3 (42VA72)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- Ampg Plain Bearings