Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X45
Zoro # G010723934
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 6 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 12 mm
- Ball Diameter 5 mm
- Overall Length 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X45
- Zoro # G010723934
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Overall Length | 51 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 31 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 31 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 51 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- SMC Spacer With Bracket (Y200T-1-D)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- Ampg Plain Bearings