Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Stainless Steel, Male
Mfr # ZEBM5X45-316
Zoro # G910724215
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Kitchen, Food Processing
- Rod End Type Spherical Rod End
- Shank Thread Size M5-0.8
- Head Width 6 mm
- Head Outside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X45-316
- Zoro # G910724215
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 31 mm |
Overall Length | 51 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Application | Commercial Kitchen, Food Processing |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
For Environment | Food and Beverage |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 31 mm, Shank Thread Size M5-0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 5 mm, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- Ampg Spherical Rod Ends